This range of protective jaws feature three pairs of plastic jaws for the 86 range of pliers. Smooth gripping surfaces ensure that they are ideal for sensitive materials and designer fittings. They are easily attachable by hand for efficient use.
Features and Benefits
• Three pairs of protective jaws
• Smooth gripping surfaces
• Easily attachable
Typical Applications
• Use on the 86 range of pliers
Overall Length:
86 mm
Type:
Plier Jaws
Jaw Style:
Smooth
Number of Pieces:
9
Insulated:
No
Miniature:
No
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy