Siphon and Connector Pliers

Siphon and Connector Pliers


£45.99 Inc VAT (20%)

See all variants from £45.99

Description

Robust pliers with 25 adjustment positions. Made from Chrome vanadium electric steel with an oil-hardened coating. Ideal for tightening and loosening of siphon screw connections, plastic pipe connections and round cap nuts as well as gentle loosening of hoses on nozzles.

Features and benefits
• For siphons, tube fittings and connectors up to 80 mm diameter
• Fine adjustment for ideal adjustment to diverse diameters
• For connectors and couplings with screw connection, such as Cannon circular connectors
• Ergonomic handle geometry
• Exchangeable plastic jaws for sensitive surfaces; up to Ø 75 mm

See full description

Feature Attributes

Overall Length:
250 mm
Jaw Material:
Chrome Vanadium Steel
Finish/Coating:
Oil-Hardened
Type:
Combination Pliers
Joint Positions:
25
Number of Pieces:
1
More attributes
Product Reviews -
8 months ago by Dave
Great pliers, great service from zoro, quick delivery & great price 5star company

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome