Wrench Pliers

Wrench Pliers


Select
Select
£52.99 Inc VAT (20%)


See all variants from £52.99

Description

Designed to combine the functionality of a gripping plier and a wrench, this range of tools from Knipex® allows you to grip, loosen and tighten various components. Available in three sizes, the products possess parallel, smooth jaws and has a quick adjustment with the press of a button whilst the tool is on the work-piece. Self-locking and complete with a fully ergonomic design for comfort whilst using and optimum leverage.

Features and Benefits
• Can be used as a multi-purpose tool for gripping, pressing, holding and bending work-pieces
• Manufactured from chrome vanadium steel making for a durable tool
• Damage to components is minimised by the zero backlash jaw pressure
• Can be quickly adjusted at the push of a button
• Parallel jaws offer a robust grip no matter the size of the work-piece

Typical Applications
• Automotive
• Plumbing
• DIY
• Engineering
• Maintenance and Repair
• Construction

See full description

Feature Attributes

Type:
Slip Joint Pliers
Handle Material:
Plastic
Handle Type:
Standard
Number of Pieces:
1
Insulated:
No
Non Sparking:
No
More attributes
Product Reviews -
3 months ago by Naser
Fast delivery, item arrived as described. I would recommend this seller.

a year ago by Brian
It works,what more can you ask for?

2 years ago by Steven
Great product. Parallel jaws ideal as a gripping wrench. Smooth jaws perfect for holding delicate pieces

2 years ago by Dave
Quality got other knipex products make to last

2 years ago by MARK
Well made and quality feel.

3 years ago by Paul
Better than I imagined. Easy to use and versatile

3 years ago by Chris
Easy to use . Non marking jaw . Excellent tool

3 years ago by Sean
Quality tool with a grip of steel...

3 years ago
Knipex chrome pliers, Excellent must buy

4 years ago by Przemyslaw
It's not cheap but it is worth it! Quality tool. I have just started using it and I am very happy. It makes my life easier!

4 years ago by Richard
Seem a handy addition to the plumbing box

4 years ago by Richard
Seem a handy addition to the plumbing box

3 years ago
Don’t be greedy with this question !!!!

3 years ago by Denis
Still waiting. Don’t have it yet

3 years ago by Paul
Not received the item yet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome