16 30 145 SB Cable Strippers

Order Code: ZT1419392X

£61.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Plastic impact-proof cable strippers for dismantling round cable sheaths made of PVC, rubber, silicone or PTFE from 6.0 - 29.0mm dia. You can change from circular to longitudinal cutting by turning the tool body. It also features a self- tightening holding lever, a knurled nut for adjusting the cutting depth and Spiral cutting for removing intermediate pieces.

Features and Benefits
• Knurled nut for cutting depth adjustment
• For dismantling round PVC, rubber, silicone, PTFE cables.
• Self-clamping retaining lever.
• Adjustable cutting depth by means of knurled nut.
• Longitudinal or circular cut (swivel housing) and you have the option of helical cutting for longer lengths.
• Impact-resistant plastic housing.

See full description
Specifications for 16 30 145 SB Cable Strippers
  • Nose Shape
    V-Notch
  • Maximum Compatible Wire Size
    40mm
  • Compatible Wire Size Range
    19 to 40mm²
  • Special Features
    Self-adjusting
  • MFR Part No.
    16 30 145 SB
  • Overall Length
    150mm
  • Handle Material
    Plastic
  • Weight
    140g
  • Jaw Material
    Plastic
  • Non Sparking
    No
  • ESD
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome