1690130SB Universal Stripping Tool 130mm

1690130SB Universal Stripping Tool 130mm

Order Code: ZT2602347S

£31.99 Inc VAT (20%)


Description

Universal Stripping Tool for building and industrial cables with a fastening device on the end of the handle The Knipex 1690130SB (carded) Universal Stripping Tool measures 130mm in length, great for confined and difficult to access work areas. Designed to strip all common round and damp-proof installation cables between 8.0 - 13.0 mm dia. (e.g. 3 x 1.5 mm? up to 5 x 2.5 mm?). Features: With opening spring and locking device Also for use in conduit and distribution boxes Body: plastic, fibreglass-reinforced For use in confined and difficult to access work areas Specially suitable for larger cross-sections and for difficult insulating materials No adjustment of blades to cutting depth required Stripping device for conductors and strands 1.5 mm? and 2.5 mm? Two-way length stop (ideal for right and left-handers) Fastening device on the end of the handle (drop protection system) Specification: Part number: 16 90 130 SB Dimensions: 130 x 88 x 32 mm Stripping capacities in square millimetres: 1.5 / 2.5 mm? Stripping capacities ?: 8 13 mm Cable type: round cable, e.g.: 3 x 1,5 mm? up to 5 x 2,5 mm? Weight: 0.47kg

See full description
Specifications for 1690130SB Universal Stripping Tool 130mm
  • Product Type
    Universal Stripping Tool
  • Weight
    0.47kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome