Wire Stripping Pliers 165mm (6.1/2in) FAIPLWS612N

Order Code: ZT1280058P

£13.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.290%
5 +£12.496%

Order by 2pm, get it Tomorrow

Description

Faithfull Wire Stripping Pliers are a specially designed tool for stripping away insulation on varying sizes of solid or multi-stranded electrical wires. A small knurled adjusting screw allows the V-shaped cutting jaws to be preset to a selected depth and the return spring ensures that the handles return to the open position. Manufactured from chrome vanadium steel with a rustproof, satin nickel finish and fitted with cushion grip sleeves for user comfort. Tested and certified to the GS standard. ROHS compliant. Specification Length 165mm (6.1/2in).

See full description
Specifications for Wire Stripping Pliers 165mm (6.1/2in) FAIPLWS612N
  • Plier Type
    Stripping

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome