1. Tools & Machining/
  2. Cutting Tools/
  3. Drill Bits/
  4. Wood Drilling Bits
Selfcut Flat Wood Drill Bit Hexagon Shank

Selfcut Flat Wood Drill Bit Hexagon Shank


Select
See all variants from
£2.69Inc VAT (20%)

See all variants from £2.69

Description

• Self-cutting threaded point and two side cutters.

• Manufactured from Bosch's own specially toughened steel.

• Tip and cutting edges are precision-ground for dimensionally correct bore holes.

• ¼" hexagonal shank for chuck holders, and appropriate toolholders or extensions.

• High cutting speed when compared to standard flat wood bits.

• Suitable for bore holes in medium-hard and soft woods, light building materials such as plasterboard or aerated blocks

See full description

Feature Attributes

Shank Diameter:
1/4 in
Compatible Materials:
Laminate,Plasterboard,Plywood,Chipboard,Hardwood,Softwood
Number of Spurs:
2
Bit Type:
Spade Bit
Centre Type:
Solid
Shank Shape:
Hexagon
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome