Interior Varnish Satin 250ml Graphite

Interior Varnish Satin 250ml Graphite

Order Code: ZT4953313S

£10.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.390%
5 - 9£9.974%
10 - 19£9.568%
20 +£9.1412%


Description

Ronseal Interior Varnish Satin 250ml Graphite Ronseal Interior Varnish gives great protection against knocks, scuffs and scratches. Suitable for use on interior wood such as skirting and wood tables to keep the beauty of the wood. It's easy to use and dries quickly. Long lasting protection with a natural finish Diamond hard protection so can cope with everything daily life throws at it Dries in 20 minutes Gives wood a natural finish Resistant to scratches and scruffs Re-coat in 1 hour Easy to use

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Interior Varnish Satin 250ml Graphite
  • Finish
    Satin
  • Colour
    Graphite
  • Product Type
    Interior Varnish

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome