T53ED 10.1/2" Q/R Woodwork Vice with Dog

T53ED 10.1/2" Q/R Woodwork Vice with Dog

Order Code: ZT1011088X

£179.99 Inc VAT (20%)


Description

T52ED 7"
T53ED 10 1/2"

Specifications for T53ED 10.1/2" Q/R Woodwork Vice with Dog
  • Jaw Opening
    380mm
  • Jaw Width
    250mm
  • Model Number
    T53ED
  • Jaw Material
    Steel
  • Overall Material
    Cast Iron
  • Vice Type
    Bench Vice
  • Base Type
    Fixed
  • Mounting Type
    Bolt/Clamp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome