Open Ended, Spigot End Spanners, 16mm Spigot

Open Ended, Spigot End Spanners, 16mm Spigot


Select
£18.99 Inc VAT (20%)
Up to 52.5% off


See all variants from £18.99

Description

Open End
16mm Bore AF (Inch)

Feature Attributes

Spigot Size:
16 mm
End Type:
Open Ended
Single or Double End:
Single End
Insulated:
No
Type:
Open End Spigot Fitting
Metric or Imperial:
Imperial
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome