Open Ended, Spigot End Spanners, 16mm

Open Ended, Spigot End Spanners, 16mm


Select
£13.29 Inc VAT (20%)
Up to 3% off


See all variants from £13.29

Description

These open ended spigot ends are designed for attaching to spanners. All products have a 16mm bore and are designed to suit metric spanners. All spigot ends are manufactured from durable chrome vanadium steel.

Features and Benefits
• Available to suit a variety of metric spanner sizes to suit your requirements
• Easy to attach to a suitable spanner for ease of use
• Manufactured from chrome vanadium steel for durability

Typical Applications
• Automotive
• Construction
• Plumbing

See full description

Feature Attributes

End Type:
Open Ended
Spigot Size:
16 mm
Material:
Chrome Vanadium Steel
Single or Double End:
Single End
Type:
Open End Spigot Fitting
Insulated:
No
More attributes
Product Reviews -
5 years ago by Delwyn
More than adequate quality for my needs.

5 years ago by Delwyn
More than adequate quality for my needs.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome