Inc VAT (20%)
MasterGage® products permit quick and accurate measuring of the most popular weld fillet sizes in inch and metric. The MG-8 Cam Type Gauge measures the depth of undercut, excess weld metal (capping size), fillet leg length, fillet weld throat size and angle of preparation (0° to 60°, misalignment high-low). The MG-11 Weld Fillet Gauge is designed to permit quick and accurate measuring of weld fillet sizes in imperial sizes 1/8" - 1" and metric 3.2 - 25.4mm. All sizes and numerals are laser etched into the surface for clarity and easier reading. Excellent for checking alignment and inspection of various angles of welds, the product possesses high quality stainless steel (SUS 304) blades to resist rust and for longer life. Blades are deburred for fine and smooth edges. All sizes and numerals are laser etched into the surface for clarity and easier reading. Comes in a handy vinyl pocket case with snap lock.
Features and Benefits
• Available as either a fillet gauge or cam-type weld gauge to suit your needs
• Sizes and measurements are laser etched onto the product surface for easy and instant measuring
• Manufactured from high quality stainless steel which is durable and resistant to rust for overall product longevity
• Supplied in a vinyl pocket case to keep your accessory protected and stored safely
• Deburred edges provide an accurate and precise edge
Typical Applications
• Welding
Product Material:
304 Stainless steel to Resist Rust
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy