Inc VAT (20%)
Benefits
Unmatched Portability: Lightweight and compact for effortless transport
User-Friendly Operation: Simple control for both beginners and experienced welders
Exceptional Arc Control: Achieve high-quality, spatter-free welds
Electrode Versatility: Weld a wide range of materials with ease
Dual Welding Processes: MMA and basic TIG functionality in one machine (Focus Stick 161E)
Durable Construction: Built to withstand demanding environments
Standard Mains Power: Connects directly to a 230V outlet
Conquer DIY and Light Fabrication with the Migatronic Focus Stick: Compact MMA Welding Powerhouse
The Migatronic Focus Stick 120E and 161E are premium-quality MMA (Manual Metal Arc) welding machines designed for light fabrication, maintenance applications, and DIY projects. These inverter-based powerhouses offer exceptional portability, user-friendly operation, and a robust feature set, making them ideal for both professional welders and enthusiastic DIYers.
Features
Compact Powerhouse: Weighing in at only 4.9kg (Focus Stick 120E) and 6.3kg (Focus Stick 161E) , these machines are incredibly portable, allowing you to effortlessly take your welding expertise wherever the job demands.
Simple Operation: A single, intuitive control knob simplifies setting the welding current, making it easy for beginners to achieve professional-looking welds.
Superior Arc Control: Experience a stable and smooth arc for exceptional weld quality and control, minimising spatter and rework.
Electrode Versatility: Weld with confidence using a wide range of electrodes, including basic and rutiletypes, up to a diameter of 3.2mm (Focus Stick 120E) and 4.0mm (Focus Stick 161E) .
Dual Functionality: The Focus Stick 161E goes beyond MMA, offering the ability to perform simple TIG welding with scratch ignition, expanding your project capabilities.
Built to Endure: Migatronic's commitment to quality shines through in the robust construction and IP23S protection class, ensuring reliable performance in even challenging environments.
Ready to Work: Both models connect directly to a standard 230V mains supply and require only a 16A fuse, eliminating the need for special wiring or generators
Ordering
Part No.
Description
79337033
120E PFC
79337042
161E PFC
What's In The Box
Focus Stick Inverter
3m mains supply cable
3m earth cable and clamp
3m electrode holder and cable
16A Schuko plug
Carrying strap
Applications
DIY Repairs and Fabrication: From fixing a broken gate to crafting custom furniture, the Focus Stick tackles a wide range of home improvement projects.
Light Maintenance and Metalwork: Ideal for workshops and on-site maintenance tasks, these welders handle repairs and fabrication of light gauge metals with ease.
Auto Repair and Restoration: Make quick repairs to car parts, trailers, or other automotive applications.
Farm and Ranch Maintenance: Keep your equipment in top shape with reliable welding for fences, gates, and farm implements.
Specifications
<table class="data-table"><thead><tr><th>
</th><th class="value-cell"><span class="header">120 </span> <span class="subheader">E PFC</span>
</th><th class="value-cell"><span class="header">161</span> <span class="subheader">E PFC</span>
</th></tr></thead><tbody><tr><td><span>Current range</span>
</td><td class="value-cell">20-120 A
</td><td class="value-cell">20-160 A
</td></tr><tr><td><span>Mains voltage +/-10%</span>
</td><td class="value-cell">1 × 230 V
</td><td class="value-cell">1 × 230 V
</td></tr><tr><td><span>Fuse type C</span>
</td><td class="value-cell">16
</td><td class="value-cell">16
</td></tr><tr><td><span>Duty cycle 100 %/40 °C (MMA) </span>
</td><td class="value-cell">65 A/22.6 V
</td><td class="value-cell">110 A/24.4 V
</td></tr><tr><td><span>Duty cycle 60 %/40 °C (MMA) </span>
</td><td class="value-cell">95 A/23.8 V
</td><td class="value-cell">130 A/25.2 V
</td></tr><tr><td><span>Duty cycle 100 %/20 °C (MMA) </span>
</td><td class="value-cell">120 A
</td><td class="value-cell">160 A/24.4 V
</td></tr><tr><td><span>Duty cycle 60 %/20 °C (MMA) </span>
</td><td class="value-cell">120 A
</td><td class="value-cell">160 A/24.4V
</td></tr><tr><td><span>Open circuit voltage</span>
</td><td class="value-cell">95 V
</td><td class="value-cell">85 V
</td></tr><tr><td><span>Protection class</span>
</td><td class="value-cell">IP 23S
</td><td class="value-cell">IP 23S
</td></tr><tr><td><span>Standard</span>
</td><td class="value-cell">EN/IEC60974 -1. -10.
</td><td class="value-cell">EN/IEC60974 -1. -10.
</td></tr><tr><td><span>Dimensions (H × W × L) </span>
</td><td class="value-cell">230 mm × 150 mm × 330 mm
</td><td class="value-cell">230 mm × 150 mm × 400 mm
</td></tr><tr><td><span>Weight</span>
</td><td class="value-cell">4.9 kg
</td><td class="value-cell">6.3 kg
Upgrade your welding capabilities with the Migatronic Focus Stick. Order now or book a demoto learn more about the Focus Stick 120E and 161E. Don't let limited space or experience hold you back – conquer your next project with the power and precision of the Migatronic Focus Stick.</td></tr></tbody></table>
Product Type:
MMA Welder
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy