1. Welding, Brazing & Soldering/
  2. Welders/
  3. ARC Welding/
  4. ARC Welding Electrodes
A15 Brazing Rods

A15 Brazing Rods


Select
See all variants from
£33.99Inc VAT (20%)
Up to 16.5% off

See all variants from £33.99

Description

These steel welding rodes are manufactured from copper-coated triple deoxidised mild steel for a smooth and clean weld. Used with the TIG process it enables sound porosity free welds to be made on mild and low-alloy steels.

Features and Benefits
• Particularly suited to TIG welding (with argon shielding gas)
• Performs well even on surfaces that have not been cleaned before welding
• Has a wide scale of application including pipe welding as well as root runs on heavy vessels
• Available in two sizes and specifications to suit your needs

Typical Applications
• Used primarily for single pass on steels
• Plumbing
• Suitable for use on mild and medium tensile steels and also ideal for rusty and mill-scaled plate

Standards
• EN ISO 636-A:2008 W2Ti

See full description

Feature Attributes

Product Type:
Welding Rods

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome