Inc VAT (20%)
Benefits
Achieve high-quality, long-lasting welds
Reduce the risk of corrosion
Improve welding efficiency
Weld in any position
Find the right diameter for your specific application
ESAB OK 61.30 E308L-17 stainless steel welding rods are ideal for welding 19 Cr 10 Ni-type steels and stabilized stainless steels of similar composition. These extra-low carbon stainless steel rods deliver exceptional weld strength, corrosion resistance, and smooth arc characteristics for a productive welding experience. Suitable for applications where maximum working temperatures reach 350°C (662°F) .
Features
Extra-low carbon content for superior weld strength and corrosion resistance
Suitable for welding 19 Cr 10 Ni-type steels and stabilized stainless steels
Smooth arc characteristics for spatter-free welding
Excellent weld pool control
All-position welding capability
Available in a variety of diameters to suit your needs
Ordering
Description
Part No.
OK 61.30 2.5 x 300mm - 9kg - 6 Packs
6130252030
OK 61.30 3.2 x 350mm - 12.3kg - 3 Packs
6130323020
OK 61.30 1.6 x 300mm 1/4 VP - 3.6kg - 6 Packs
61301620L0
OK 61.30 2.0x300mm 1/4 VP - 3.6kg - 6 Packs
61302020L0
OK 61.30 2.5x300mm 1/4 VP - 4.2kg - 6 Packs
61302520L0
OK 61.30 3.2x350mm 1/2 VP - 5.1kg - 3 Packs
61303230T0
OK 61.30 4.0x350mm 1/2 VP - 10.2kg - 6 Packs
61304030G0
OK 61.30 3.2x350mm 1/2 VP - 10.2kg - 6 Packs
61303230G0
OK 61.30 5.0x350mm 1/2 VP - 10.2kg - 6 Packs
61305030G0
Applications
Chemical processing equipment
Food and beverage equipment
Pharmaceutical equipment
Petrochemical equipment
Paper and pulp mills
Architectural stainless steel
Specifications
Classifications
EN ISO 3581-A : E 19 9 L R 1 2
SFA/AWS A5.4 : E308L-17
CSA W48 : E308L-17
Werkstoffnummer : 1.4316
Approvals
ABS : Stainless
CE : EN 13479
CWB : E308L-17
DB : 30.039.02
DNV-GL : VL 308 L
NAKS/HAKC : 2.0-4.0 mm
Seproz : UNA 272580
VdTÜV : 00792
Welding Current
DC+, AC
Ferrite Content
FN 3-10
Alloy Type
Austenitic CrNi
Coating Type
Acid Rutile
Typical Tensile Properties
Condition
Yield Strength
Tensile Strength
Elongation
ISO
As Welded
430 MPa
580 MPa
45 %
Typical Charpy V-Notch Properties
Condition
Testing Temperature
Impact Value
ISO
As Welded
20 °C
70 J
As Welded
-60 °C
49 J
Typical Weld Metal Analysis %
C
Mn
Si
Ni
Cr
N
Ferrite FN
0.03
0.7
0.9
10.0
19.3
0.09
5
Deposition Data
Diameter
Current
Voltage
Efficiency (%)
Number of electrodes/kg weld metal
Fusion time per electrode at 90% I max
Deposition Rate
1.6 x 300.0 mm
35-45 A
27 V
55 %
240
24 sec
0.6 kg/h
2.0 x 300.0 mm
35-65 A
29 V
55 %
160
29 sec
0.8 kg/h
2.5 x 300.0 mm
50-90 A
31 V
55 %
99
36 sec
1.1 kg/h
3.2 x 350.0 mm
70-130 A
31 V
60 %
49
54 sec
1.4 kg/h
4.0 x 350.0 mm
90-180 A
32 V
60 %
33
60 sec
2.0 kg/h
5.0 x 350.0 mm
140-250 A
33 V
60 %
20
60 sec
3.0 kg/h
Upgrade your welding projects with ESAB OK 61.30 E308L-17 stainless steel welding rods. Order your carton today and experience the difference!
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy