Ok Tigrod 316L Stainless Steel 5kg Pack


£139.99 Inc VAT (20%)
Up to 15.5% off

See 3 Product Variants
£139.99

Description

Bare, corrosion-resistant, chromium-nickel-molybdenum rods for welding austenitic stainless alloys of the 18% Cr-8% Ni and 18% Cr-10% Ni-3% Mo types.

OK Tigrod 316L has good general corrosion resistance, particularly to corrosion in acid and chlorinated environments. The alloy has a low carbon content which makes it particularly recommended when there is a risk of intergranular corrosion.

The alloy is widely used in the chemical and food-processing industries, as well as in shipbuilding and various types of architectual structure.

Feature Attributes

Pack Weight:
5 kg
Product Material:
Stainless Steel
Classification:
EN ISO 14343-A, W 19 12 3 L, SFA/AWS A5.9, ER316L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome