Super 6 E7018 MMA Mild Steel Electrodes 20kg Carton - 4.0 x 400mm

Super 6 E7018 MMA Mild Steel Electrodes 20kg Carton - 4.0 x 400mm

Order Code: ZT5696834S

£99.99 Inc VAT (20%)
£103.993.5% off


Description

Benefits

Achieve superior weld quality and minimal cracking
Enjoy a smooth, stable arc for exceptional control
Minimise cleaning time with effortless slag detachability
Ensure excellent impact resistance even in low temperatures
Weld in any position with confidence

Achieve Superior Welds Across Diverse Applications
Super 6 E7018 MMA Mild Steel Electrodes are designed to deliver exceptional welding performance for a wide range of applications. These electrodes boast a low-hydrogen iron powder rutile coating that produces a smooth, controlled arc and minimises spatter for a superior finish. With excellent slag detachability and superior bead profile, Super 6 E7018 MMA Mild Steel Electrodes are ideal for both novice and experienced welders.

Features:
Advanced Low-Hydrogen Coating: The low-hydrogen iron powder rutile coating minimises moisture pick-up, resulting in exceptional weld quality and minimal cracking, even in damp or humid conditions
Superb Weldability: Super 6 E7018 MMA Mild Steel Electrodes offer a smooth, stable arc that is easy to control, ensuring consistent weld penetration and a superior finish
Excellent Slag Detachability: The slag detaches effortlessly, saving you time and effort during the cleaning process
Impressive Impact Toughness: Even at low temperatures, these electrodes deliver exceptional impact resistance, making them suitable for demanding applications
All-Positional Versatility: Weld in any position, including flat, horizontal, vertical, and overhead, with ease and confidence

Applications
Super 6 E7018 MMA Mild Steel Electrodes are a versatile option for a wide range of applications, including:
Shipbuilding
Offshore construction
Pressure vessels
Boilers and heat exchangers
Structural steel fabrication
General fabrication work

Ordering



Part No.
Description




7408
2.5mm x 350mm


7409
3.2mm x 350mm


7410
4.0mm x 400mm


7411
5.0mm x 400mm




Specifications
Standards
AWS : E7018
EN ISO 2560 : E42 5 B 32H5
Mechanical Properties
Yield Strength N/mm2 460-490
Tensile Strength N/mm2 560
Elongation % 25-30
Chemical Composition
C 0.05%
Si 0.55%
Mn 1.00%
Current Type
AC/DC+
Arc Voltage
65V


Take your welding projects to the next level with Super 6 E7018 MMA Mild Steel Electrodes. Order yours today and experience the difference!

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome