Inc VAT (20%)
Benefits
Heavy-duty performance for demanding jobs
Exceptional cutting capacity up to 12" (300mm) steel
Unparalleled control and precision cutting
Leak-proof design prioritises safety
Head mixing technology optimises flame performance
Multiple lengths and head angles for application versatility
Power Through Your Next Project with the Hi-Lo Fabmaster H Series Propane Cutting Torch
Unleash superior control and precision cutting with the Hi-Lo Fabmaster H Series Propane Cutting Torch. This industrial-grade torch is meticulously engineered for heavy-duty applications, delivering exceptional performance and unmatched durability for professional welders, metal fabricators, and construction crews.
Features
Heavy-duty Construction: A solid forged brass head and lever, combined with a robust triangular tube design, ensure long-lasting performance and unwavering reliability, even in the most challenging environments
Unmatched Cutting Capacity: Sever steel plates up to 12 inches (300mm) thick with unmatched ease and efficiency
Precision Control: Experience effortless control with the ergonomically designed handle and smooth trigger action, allowing for clean, accurate cuts every time
Unwavering Safety: Brazed connections throughout the torch eliminate leak risks, prioritising safety on the job site
Head Mixing Technology: Delivers optimal head mixing for a clean, consistent flame and superior cutting performance
Available in a variety of lengths (18", 36", 48", and 60") and head angles (90°, 75°, and 180°) for maximum versatility in diverse cutting applications
Type:
Propane Cutting Torch
Fuel Type:
Propane
Material:
Brass
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy