1. Welding, Brazing & Soldering/
  2. Blowpipes & Nozzles/
  3. Blow Torches
Promatic Roofing Gas Blow Torch with Hose Failure Valve and Gas Hose

Promatic Roofing Gas Blow Torch with Hose Failure Valve and Gas Hose


See all variants from
£369.99Inc VAT (20%)
See all variants from £369.99

Description

A professional powerful roofing torch kit ideal for drying, bitumen laying, detail and field torching, preheating before welding, melting snow/ice and other heat demanding applications.

• Load relieving trigger system with Piezo automatic ignition - guaranteed for 30, 000 ignitions.
• Trigger on/off function - no gas waste
• Bayonet fitted burners - quick change
• Swivel hose nipple - avoid hose drag
• Precise flame adjustment valve
• Works in all weather conditions
• Standard burners with brush-type flames for all kinds of soft soldering/small heating application.
• Silver soldering about 615°C.
• Working pressure 2 bar.

See full description

Feature Attributes

Effect:
102 kg/mm
Burner Diameter:
60 mm
Neck Length:
600 mm
Gas Consumption:
8,000 g/hr
Type:
Promatic Roofing Kit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome