SteelSpace 316L Stainless Steel Socket Weld Spacer Rings 2" (Pack of 25)

SteelSpace 316L Stainless Steel Socket Weld Spacer Rings 2" (Pack of 25)

Order Code: ZT3669425S

£99.99 Inc VAT (20%)
£109.999% off


Description

Introducing Aquasol SteelSpace 316L Stainless Steel Socket Weld Spacer Rings, the revolutionary solution for achieving precise alignment and consistent spacing in your socket weld applications. Engineered with spring action, these spacer rings effortlessly slide into place, ensuring the optimal 1/16" (1.6 mm) gap required by US Navy & Military Codes. Made from marine-grade 316L stainless steel, SteelSpace provides unmatched corrosion resistance, making it the ideal choice for demanding environments.

Benefits
Improved Weld Quality: Achieve consistent and reliable welds with every socket weld joint.
Enhanced Efficiency: Eliminate pre-measuring and simplify the welding process, saving time and effort.
Reduced Costs: Minimise rework and material waste due to improper weld gaps.
Increased Safety: Ensure the integrity of critical systems and components with reliable welds.
Environmentally Conscious Choice: Minimise environmental impact with water-soluble composite material.

Features
Eliminates Scribing, Measuring, and Fitting: SteelSpace eliminates the need for time-consuming scribing, measuring, and fitting, saving you valuable time and labour costs.
Spring Action for Easy Placement: The spring-action design allows the spacer ring to be easily compressed and inserted into the pipe, simplifying installation and reducing the risk of misalignment.
Secure Grip During and After Welding: SteelSpace firmly grips the pipe during and after welding, ensuring consistent spacing and eliminating the need for tack welds.
Marine-Grade Corrosion Resistance: Crafted from 316L stainless steel, SteelSpace offers superior corrosion resistance, making it suitable for harsh environments.
Wide Range of Sizes: Available in a variety of sizes from 1/2" to 2" in diameter, SteelSpace accommodates a wide range of socket weld applications.

Applications
Food Industry: SteelSpace is ideal for maintaining hygienic standards in food processing equipment.
Pharmaceutical Industry: Ensure product purity with SteelSpace's corrosion resistance in pharmaceutical applications.
Nuclear Industry: SteelSpace meets the stringent requirements of nuclear power plant piping systems.
Aerospace Industry: Maintain critical tolerances and reliability in aerospace applications with SteelSpace.

Instructions
1. Squeeze outer edges of ring slightly to decrease outer diameter temporarily.
2. Push ring inside pipe and release, allowing spring action to position securely against socket.
3. Once aligned against inner socket wall, commence welding, allowing the spacer to permanently become part of the joint.
4. Tack weld 3 or 4 times maintaining proper interpass temperature, as specified by ASME B31.3 or welding engineer.
5. Square up the pipe after the first tack.
6. Proceed to weld without exceeding interpass temperature.

See full description
0 Variants available
 
Product Name
Price
0 Variants available

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome