Inc VAT (20%)
These standard E-Cu contact tips are ideal for use when guiding the wire during MIG welding. Available in two sizes.
Features and Benefits
• Available in two sizes to ensure you find the right contact tip to suit your needs
• Easy and cost effective way of keeping your MIG torch working efficiently
Typical Applications
• MIG Welding
Product Type:
Standard E-Cu
Length:
30 mm
Thread Size:
M8
Diameter:
10 mm
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy