1/8" A-nms Cutting Nozzle - Acetylene

1/8" A-nms Cutting Nozzle - Acetylene

Order Code: ZT1000133X

£3.59 Inc VAT (20%)
£3.9910% off
QuantityPriceDiscount
1 - 9£3.590%
10 - 19£3.454%
20 - 49£3.308%
50 - 99£3.1612%
100 +£3.0216%

Order by 3pm, get it Tomorrow

Description

Acetylene nozzle mix can be used with the majority of popular cutting torches. Plate thickness refers to mild steel.

Specifications for 1/8" A-nms Cutting Nozzle - Acetylene
  • Plate Thickness
    300mm
  • Fuel Type
    Oxygen/Acetylene
  • Nozzle Size
    1/8"
  • Material
    Copper
  • Cutting Depth
    140 to 300mm
  • Nozzle Type
    ANM
  • Suitable for use with
    NM Style Cutting Torches
    Type 5 Style Cutting Attachments
  • Nozzle Length
    75mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome