1. Welding, Brazing & Soldering/
  2. Welders/
  3. MIG Welding/
  4. MIG Welders

Aristo MIG 5000I Multiprocess Welders


See all variants from
£10,999.99

Inc VAT (20%)

See all variants from £10,999.99

Description

Benefits

Superior arc performance: The Aristo's advanced features deliver superior arc performance, resulting in cleaner welds with less spatter and fewer defects
Increased productivity: The Aristo's high-speed welding capabilities and advanced synergic line performance can help you to increase your welding productivity
Improved quality control: The Aristo's integration with WeldCloud™ online data management platform can help you to improve your quality control by providing you with real-time data on your welding processes

The ESAB Aristo MIG 5000i U5000i TIG Stick Welder is a versatile and powerful multi-process welding machine that is ideal for a wide range of applications, including robotic, semi-automatic, and manual welding. It features a variety of advanced features that deliver superior arc performance, increased productivity, and improved quality control.

The Aristo's improved arc starts with low-to-no spatter, improved end of weld crater fill, and great performance in high speed Swift Arc Transfer welding all contribute to cleaner and more consistent welds. Its enhanced synergic line performance makes it easy to set the correct welding parameters for your specific application, while its complete integration with WeldCloud™ online data management platform allows you to track and manage your welding data more effectively.

Overall, the ESAB Aristo MIG 5000i U5000i TIG Stick Welder is a top-of-the-line welding machine that can offer you the features and performance you need to succeed in any welding application.

If you are looking for a multi-process welding machine that can offer you superior arc performance, increased productivity, and improved quality control, then the ESAB Aristo MIG 5000i U5000i TIG Stick Welder is the perfect choice for you.

Features
Advanced pulse functionality SuperPulse™ reduces heat input and minimises spatter
Up to 250 pre-programmed synergic lines
Easily transfer weld data between machines and PC by storing data to a USB stick
QSet™ intelligent welding system
TrueArcVoltage™ system measures the correct arc voltage at the contact tip together with ESAB torches

What's In The Box
ESAB Aristo MIG
Terminating resistor
5m return cable
Instruction manual

Ordering

















Part No.Description0445400881Aristo Mig 5000iw 400V CE, w/W82 and WeldCloud0445400883Aristo Mig U5000i 400V CE

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome