Digi-MIG 250-3 LCD Multiprocess 415V 3 Phase MIG Welder

Digi-MIG 250-3 LCD Multiprocess 415V 3 Phase MIG Welder

Order Code: ZT5593630S

£1,999.99 Inc VAT (20%)

Currently unavailable

Description

Benefits

Exceptional Versatility: MIG, TIG, and Stick welding capabilities in one machine
Unmatched Precision: Advanced waveform control for consistent, high-quality welds
Enhanced Safety: Integrated protection features for worry-free operation
Effortless Control: High-resolution LCD display for intuitive parameter adjustments
Streamlined Workflow: 4-roll wire feeder and M25-3 torch for smooth wire handling
Long-Term Reliability: 3-phase power and a 5-year warranty for lasting performanceUnleash Precision Welding Power: The Stealth Digi-MIG 250-3 LCD Multiprocess Welder

Take your fabrication projects to the next level with the superior performance and intuitive control of the Stealth Digi-MIG 250-3 LCD Multiprocess Welder. This industrial-grade machine is a powerhouse for professional welders and serious DIY enthusiasts, offering exceptional versatility for tackling a wide range of metals.

The Digi-MIG 250-3 boasts exceptional multiprocess capabilities, allowing you to seamlessly switch between MIG (Metal Inert Gas) , TIG (Tungsten Inert Gas) , and Stick (Arc) welding processes. This adaptability empowers you to conquer various projects, from welding thin sheet metal to thicker materials requiring robust penetration.

Take Command of Your Welding Projects: Order Your Stealth Digi-MIG 250-3 LCD Multiprocess Welder Today!

Features
Unmatched Control & Stability: Achieve pinpoint accuracy and consistent welds with the Digi-MIG 250-3's advanced waveform control. This innovative technology ensures a stable arc, even at low currents, for immaculate results on delicate applications.
260, 000 True Color LCD Display: Experience unparalleled visual clarity with the machine's high-resolution LCD screen. This detailed display provides vital information for precise parameter adjustments and superior welding control.
Built-in Safeguards: Weld with confidence thanks to the Digi-MIG 250-3's integrated temperature, voltage, and current sensors. These intelligent features offer real-time protection against overheating and electrical faults, safeguarding your equipment and ensuring operator safety.
Dedicated Pulse Curves: Optimise your welds for specific materials with the machine's pre-programmed pulse curves for aluminium, mild steel, stainless steel, and CuSi3. These settings deliver exceptional arc control and minimise spatter for a professional finish.
4-Roll Wire Feeder & M25-3 Torch: Enjoy smooth wire feeding and optimal torch maneuverability with the included high-quality 4-roll wire feeder and M25-3 torch. This combination ensures efficient wire delivery and a comfortable welding experience.
3-Phase Power & 5-Year Warranty: The Digi-MIG 250-3 is built for heavy-duty use with its robust 3-phase power input and a manufacturer-backed 5-year warranty, guaranteeing lasting performance and peace of mind.

What's In The Box
Stealth Digi-Mig 250-3 LCD
3m argon hose
3m earth return lead
3m electrode lead

Applications
Automotive repair and restoration
Metal fabrication and construction
Heavy equipment maintenance
DIY projects and home repairs
HVAC and plumbing installations
Art and sculpture creation

Specifications
True colours: 260, 000
Input power voltage: 3~400V
LCD: 320 x 480 TFT
Generator friendly: Yes
Heavy duty cycle (A) : 60% @ 250A | 100% @ 195
Warranty: 5 Years
Standards: EN 60974/1

Maximum MIG (KVA) : 11.7
Maximum TIG (KVA) : 9.2
Maximum MMA (KVA) : 12.9
Effective input current MIG (A) : 13.0
Effective input current TIG (A) : 10.0
Effective input current MMA (A) : 14.4
Welding current range MIG (A) ; 25~250
Welding current range TIG (A) : 10~250
Welding current range MMA (A) : 10~250
Welding voltage range MIG (V) : 14.8~26.5
Welding voltage range TIG (V) : 21S
Welding voltage range MMA (V) : 21S
Efficiency (%) : 80
Insulation class: H
Cooling: Air
Overall dimensions (mm) : 750 x 250 x 460
Weight (kg) : 29
Accessories included: 3m Argon hose, 3m earth return lead, 3m electrode lead

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome