Inc VAT (20%)
Benefits
Superior Weld Quality: PFC technology ensures a stable arc and minimal spatter, resulting in clean and professional welds
Increased Efficiency: The high duty cycle allows for longer welding periods without interruption
Enhanced Portability: The lightweight and compact design makes the welder easy to move and transport
Versatile Applications: Suitable for a wide range of welding tasks and materials
Reliable Performance: Robust construction and advanced technology ensure consistent and dependable operation
Are you a professional welder seeking a reliable, high-performance MIG welder that delivers exceptional results? Look no further than the Jasic EVO 2.0 MIG PFC Welder Kit. This comprehensive kit provides everything you need to tackle a wide range of welding projects, from light fabrication to heavy-duty repairs. The EVO 2.0 boasts advanced Pulse Frequency Control technology, ensuring a stable arc and superior weld quality, even with varying input voltages. Experience smoother welds, reduced spatter, and increased efficiency with this cutting-edge welding machine.
This robust and versatile machine is designed for professional use, offering a duty cycle that can handle demanding workloads. Whether you're working in a workshop, on-site, or in a fabrication environment, the Jasic EVO 2.0 MIG PFC Welder Kit is the perfect partner for achieving precise and professional welds. It's ideal for welding mild steel, stainless steel, and aluminium Upgrade your welding capabilities with the Jasic EVO 2.0 and experience the difference in performance and quality.
Features
Rugged, ergonomic design
ClearVision technology
Intelligent synergic control
Adaptable wide voltage range
Welding engineer mode
Smart Lift TIG
Consistent and efficient MIG spot welding performance
Flexible remote control solutions
Power factor correction , generator friendly
Quick factory reset auto sleep mode
Compatible with MIG digital torch and spool gun and push-pull torch
LED inside wire feeder cabinet; handy accessory storage slot
Fan on demand
Trolley with cylinder holder
Voltage Reduction Device
Key power electronic component protection
Overcurrent and overheat protection
What's In The Box
Jasic EVO 2.0 MIG 160, 200 or 250 PFC
MIG torch
3m earth clamp
Argon regulator
Gas hose
Applications
General fabrication and repair
Automotive repair and maintenance
Construction and structural welding
Pipe welding
Sheet metal fabrication
DIY projects
On-site welding
Ordering
DescriptionPart No.EVO 2.0 MIG 160 PFC InverterEM-160CEVO 2.0 MIG 200 PFC InverterEM-200CEVO 2.0 MIG 200CT PFC InverterEM-200CTEVO 2.0 MIG 250CT PFC InverterEM-250CT
Specifications
MIG 160 PFCMIG 200 PFCMIG 200 PFCMIG 250 PFCInput voltageAC95-265V, 50/60 HzAC95-265V, 50/60 HzAC95-265V, 50/60 HzAC95-265V, 50/60 HzAC 115VAC 230VAC 115VAC 230VAC 115VAC 230VAC 115VAC 230VNo load voltage67V67V68V70VMIGRated input current37.5A33A41.8A38.3A38.1A32.8A53.2A44.9AIeff14.5A10.4A17.4A13.5A17.4A13.5A19A18.5ARated input power2.98kVA4.22kVA3.68kVA5.74kVA4.4kVA7.5kVA6.1kVA10.3kVACurrent range30-120A20-160A30-140A30-200A30-140A30-200A30-160A30-250ARated duty cycle @ 40ºC30%25%30%30%Wire feed speed2-11m/min2-14m/min2-13m/min2-15m/min2-12m/min2-16m/min2-14m/min2-18m/minWire spool sizeD200D200D300D300MMARated input current25.3A18.5A28.5A25A28.3A24.8A33A32.2AIeff13.8A10.1A15.5A13.6A15.5A13.6A18.1A17.6ARated input power2.26kVA4.19kVA3.28kVA5.77kVA3.2kVA5.7kVA3.8kVA6.9kVACurrent range20-100A20-140A20-110A20-180A20-110A20-180A20-125A20-220ARated duty cycle @ 40ºC30%25%30%30%TIGRated input current16.4A14.4A23.7A19.1A24.2A19.43A29.1A26.5AIeff8.9A7.9A13.3A10.6A13.3A10.6A15.9A14.5ARated input power1.79kVA3.23kVA2.79kVA4.43kVA2.8kVA4.4kVA3.3kVA6.1kVACurrent range5-100A5-160A5-140A5-200A5-140A5-200A5-160A5-250ARated duty cycle @ 40ºC30%25%30%30%Efficiency84%84%>80%>80%Power factor0.990.990.990.99Idle state powerProtection classIP23SIP23SIP23SIP23SInsulation classHHHHDimensions LxWxH565 x 220 x 415mm565 x 220 x 415mm920 x 480 x 755mm920 x 480 x 755mmWeight16Kg16Kg41.9Kg41.9KgRecommended generator size4.5kVA6.5kVA5.5kVA8.5kVA6.5kVA11.5kVA9kVA15.5kVA
Resources
160 Datasheet
160 Product Page
200 Datasheet
200 Product Page
200 With Trolley Datasheet
200 Trolley Product Page
250 With Trolley Datasheet
250 Trolley Product Page
Upgrade your welding arsenal today with the Jasic EVO 2.0 MIG PFC Welder Kit. Experience the power, precision, and reliability that Jasic is renowned for. Don't settle for anything less than the best. Order your Jasic EVO 2.0 MIG PFC Welder Kit now and take your welding to the next level! Contact us today for pricing and availability.
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy