1. Welding, Brazing & Soldering/
  2. Welders/
  3. MIG Welding/
  4. MIG Welders
Rustler Compact MIG Welders

Rustler Compact MIG Welders


See all variants from
£1,699.99

Inc VAT (20%)

Up to 5.5% off
See all variants from £1,699.99

Description

Benefits

Delivers high-quality welds with minimal rework.
Ensures smooth and consistent wire feed for uninterrupted welding
Tackles a wide range of materials for versatile welding applications
Easily transported due to its compact and lightweight design
Operates with user-friendly controls for effortless adjustmentsEmpower Your Welding Projects with ESAB Rustler MIG Welder
Whether you're a seasoned professional or a novice venturing into the world of metalworking, these machines offer the precision and control you need to create exceptional welds. With a variety of models available, each offering unique features and capabilities, there's an ESAB Rustler MIG Compact inverter perfect for your specific needs.

Features
Optimised for a Variety of Materials: Effortlessly weld carbon steel, stainless steel, aluminium, and more. Achieve exceptional results with tailored arc programs for each material type.
Unmatched Portability: MIG welder easy to transport around your workspace or to job sites
User-Friendly Design: The intuitive control panel allows for effortless adjustments, while the inspection window with built-in light enhances visibility for seamless operation
Durable Construction: The robust housing with a flexible storage compartment safeguards your equipment and keeps your workspace organised
High Duty Cycle: Produce more with the high output current and impressive duty cycle, allowing you to weld for extended periods
Built-in MMA Welding Mode: Enjoy the versatility to weld on various base materials with the convenient MMA welding functionality
Quick and Tool-Less Polarity Change: Effortlessly switch polarities on the machine's front panel for optimal welding on different materials

What's In The Box
ESAB Rustler MIG Compact Welding Machine with 4m input cable
3m work lead
Gas hose with quick connector 4m
Drive rolls for 0.8/1.0 mm wire
Rustler EM 201 EM 203 with MXL 201 3m torch
Rustler EM 251 EM 253 with MXL 271 3m torch

Ordering

























Part No.Description0448200880Rustler EM 201C0448200890Rustler EM 203C0448250880Rustler EM 251C0448250890Rustler EM 253C

Spares Accessories
Part No.
Description
0700025220
MXL 201 Gas-cooled Torch with Euro Connection, 3 m
0700025221
MXL 201 Gas-cooled Torch with Euro Connection, 4 m
0700025230
MXL 271 Gas-cooled Torch with Euro Connection, 3 m
0700025231
MXL 271 Gas-cooled Torch with Euro Connection, 4 m
0700026151
MIG Torch Exeor 315 R4, Remote, 4 m
0448156880
Top Storage Toolbox
0448157880
User Interface Protective Cover
0700401024
CO2 heater KIT
0700006902
Electrode holder kit, Handy 300, OKC 50, 3 m
0700006888
Electrode holder kit, Handy 300, OKC 50, 5 m

See full description

Feature Attributes

Type:

MIG Welder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome