316LSi Stainless Steel Mig Wire 15Kg Wire Basket

316LSi Stainless Steel Mig Wire 15Kg Wire Basket


Select
£204.99 Inc VAT (20%)


See all variants from £204.99

Description

316 stainless steel MIG welding wire on a 15 kg reel, a molybdenum bearing, stainless steel wire with low carbon content. It is corrosion resistant for welding molybdenum bearing austenitic stainless steels.

Features and Benifits:

■ Increased silicon content for an improved weld that produces a smoother more consistent bead making it ideal for use where appearance is important.

■ Supplied on a precision layer wound reel for positive uninterrupted feeding

■ The wire baskets can be easily recycled together with waste steel, avoiding more complex disposal, such as with plastic spools.

Typical Application:

■ Used extensively in the food and chemical industries.

See full description

Feature Attributes

Material Type:
Stainless Steel
Reel Size:
15 kg
Classifications & approvals:
EN ISO 14343 19 12 3 LSI,BS:2901 316S93.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome