1. Welding, Brazing & Soldering/
  2. Welders/
  3. MIG Welding/
  4. MIG Welding Wires
OK Autrod 308LSi Stainless Grade 304/308 Solid Mig Wire - 15Kg on Wire Basket.

OK Autrod 308LSi Stainless Grade 304/308 Solid Mig Wire - 15Kg on Wire Basket.


Select
See all variants from
£299.99

Inc VAT (20%)


See all variants from £299.99

Description

A continuous solid corrosion resisting chromium-nickel wire for welding of austenitic chromium nickel alloys of 18% Cr - 8% Ni-type. OK Autrod 308LSi has a good general corrosion resistance.

The alloy has a low carbon content making it particularly recommended where there is a risk of intergranular corrosion. The higher silicon content improves the welding properties, such as wetting.

The alloy is widely used in the chemical and food processing industries as well as for pipes, tubes and boilers.

• OK Autrod 308LSi has good general corrosion resistance.

• The alloy has a low carbon content, making it particularly recommended where there is a risk of intergranular corrosion.

• The higher silicon content improves the welding properties such as wetting.

• The alloy is widely used in the chemical and food processing industries, as well as for pipes, tubes and boilers.

• Welding current: DC(+).

See full description

Feature Attributes

Reel Size:

15 kg

Material Type:

Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome