1041 Pre-set Tinyreg 2 for Propane

1041 Pre-set Tinyreg 2 for Propane

Order Code: ZT1000002X

£23.99 Inc VAT (20%)


Description

High performance high pressure regulators to BS 3016, operating over temperature range 20°C to +50°C. Tinyregs: No.1051. Any can supply enough gas for any single Bullfinch product. Tinyregs pre-set: No.1041, Bijou: No.1465 and No.1466 - high volume compact regulators for propane. Ideal for supplying two or more appliances and those with a high throughput.

Specifications for 1041 Pre-set Tinyreg 2 for Propane
  • Standards Met
    BS 3016
  • Outlet Pressure
    1 BAR
  • Regulator Type
    Pre-set
  • No of Gauges
    Gaugless
  • Maximum Inlet Pressure
    20bar
  • Maximum Outlet Pressure
    1 BAR
  • Inlet Connection
    5/8in BSP-LH
  • Outlet Connection
    Integral 4.8mm Hose Outlet
  • MFR Part No.
    No.1041
  • Gas Type
    Propane
  • Manufacturer Guarantee
    Manufactured Products are Guaranteed for 5 Years Against Faulty Components and Workmanship

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome