MediReg II High Pressure Medical O2 Flow Regulator - Oxygen - 200 - G5/8BS - QC BS - without Flow Meter
0
1
2
3

MediReg II High Pressure Medical O2 Flow Regulator - Oxygen - 200 - G5/8BS - QC BS - without Flow Meter

Order Code: ZT5596904S

£409.99 Inc VAT (20%)


Description

Benefits

Precise oxygen delivery for optimal patient outcomes
Ensures consistent and reliable oxygen flow
User-friendly design minimises training time
Clear pressure gauge promotes accurate flow settings
Durable construction ensures dependable use

Ensure safe and accurate oxygen delivery with the GCE MediReg II High Pressure Medical O2 Flow Regulator. This high-performance regulator boasts exceptional precision for critical medical applications.

Features
Unmatched Accuracy:Delivers consistent oxygen flow rates, vital for respiratory therapy
High-Pressure Design:Handles compressed medical oxygen efficiently
Easy Flow Adjustment:Intuitive control knob ensures effortless oxygen flow control
Rotating Pressure Gauge:Provides clear visibility of cylinder pressure from any angle
Durable Construction:Built to last with medical-grade materials for reliable performance
Multiple Inlet Connections:Compatible with various medical gas cylinder standards

Applications
Hospitals and Clinics
Emergency Medical Services (EMS)
Home Healthcare
Hyperbaric Chambers
Respiratory Therapy

Specification
Gas: O2, O2/N2O
Inlet Pressure Range: Up to 300 bar
Nominal Outlet Pressure: 4 bar
Inlet Connection: According to national standards
Pressure outlet: DIN, AFNOR, SS, CZ, etc
O-rings: Nickel-plated brass
Filter: Polyamide
Gauge Cover: EPDM
Regulatory Status: Sintered bronze
Classification: TPE (thermoplastic elastomer)

Manufacturer:
Complies with Medical Devices Directive 93/42/EEC,
Complies with EN ISO 10524-1 (Pressure regulators for use with medical gases) ,
Complies with EN 1789 (Medical vehicles and their equipment - Road ambulances)

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome