MediSelect II High Pressure Medical Air Flow Regulator - 137 - 15 - PI - 9/16 - 720100026
0
1
2
3

MediSelect II High Pressure Medical Air Flow Regulator - 137 - 15 - PI - 9/16 - 720100026

Order Code: ZT5597177S

£499.99 Inc VAT (20%)


Description

Benefits

Precise control and safety features ensure optimal respiratory support
User-friendly design facilitates quick adjustments and improved workflow
Minimises contamination risks for improved patient safety
Provides a more comfortable experience for patients undergoing respiratory therapy

Experience the gold standard in medical air regulation with the GCE MediSelect II. This high-precision regulator delivers a safe, reliable flow of compressed air for respiratory therapies. Designed with clinician ease-of-use in mind, the MediSelect II boasts an intuitive flow selector, a convenient rotating pressure gauge, and a 360° swivelling outlet for optimal patient comfort.

Features
Precise Flow Control: Delivers accurate air delivery from 0-15 L/min for a wider range of treatment options
Enhanced Safety: Integrates sintered bronze filters and pressure relief valves, minimising contamination risks
Unparalleled Usability: Features a self-centering flow setting device for effortless adjustments and continuous flow between settings
Superior Comfort: Provides a 360° swivelling outlet for optimal positioning of nasal cannulas or oxygen masks, reducing patient discomfort
Improved Readability: Offers a rotating pressure gauge for easy viewing from any angle, and both lateral and frontal flow setting readouts

Applications
Hospital Respiratory Care
Emergency Medical Services
Home Care Oxygen Therapy
Nebulisation Treatments

Specification
Gas: Air

Inlet Pressure Range: Up to 200 bar

Nominal Outlet Pressure: 4 bar

Flow ranges*:
0 to 2 lpm 0;0, 1;0, 2;0, 3;0, 4;0, 5;0, 6;0, 7;0, 8;1;1, 5;2
0 to 3 lpm 0, 1/64, 1/32, 1/16, 1/8, 1/4, 1/2, 3/4, 1, 1, 5, 2, 3
0 to 6 lpm 0;0, 25;0, 5;0, 75;1;1, 5;2;2, 5;3;4;5;6
0 to 25 lpm 0;1;2;3;4;5;6;7;9;12;15;25

Inlet Connection: According to national standards

Outlet Connection: 9/16 UNF

Body Material: Nickel-plated brass

Control Knob: Polyamide

O-rings: EPDM

Filter: Sintered bronze

Gauge Cover: TPE (thermoplastic elastomer)

Regulatory Status:
Complies with Medical Devices Directive 93/42/EEC
Complies with EN ISO 10524-1 (Pressure regulators for use with medical gases)
Complies with EN 1789 (Medical vehicles and their equipment - Road ambulances)

Classification: Class IIb
*Flowrates expressed at 23°C and 101, 3 kPa

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome