Unitor Manometer/Regulator Gauge Guard+ - 619379

Unitor Manometer/Regulator Gauge Guard+ - 619379

Order Code: ZT5368947S

£159.99 Inc VAT (20%)


Description

Benefits

Saves money on costly gauge repairs
Ensures accurate gas flow control for optimal welds
Extends regulator lifespan
Provides peace of mind while welding

Protect Your Investment: Wilhelmsen Unitor Manometer/Regulator Gauge Guard+ 619379

Keep your welding operations running smoothly and safely with the Wilhelmsen Unitor Manometer/Regulator Gauge Guard+ 619379. This essential accessory shields your regulator's pressure gauge – a critical component for accurate gas flow control – from accidental bumps, drops, and flying debris commonly encountered in busy welding environments.

Built to last, the Gauge Guard+ is constructed from high-strength materials that can withstand the rigors of the workshop. Wilhelmsen, a trusted name in welding safety for over a century, ensures this guard delivers the quality and durability you expect.

Features
Heavy-duty construction: Built to withstand the harsh environments of welding shops
Impact protection: Shields pressure gauge from accidental bumps, drops, and flying debris
Maintains gauge integrity: Protects against cracks and shatters for accurate readings
Universal fit: Designed to work with most gas regulator models
Easy installation: Quick and simple to attach for immediate protection

Compatibility
Wilhelmsen Unitor 510 Nitrogen (N2) Regulator Wilhelmsen Unitor 510 Nitrogen (N2) Regulator with Flowmeter – 0-1.3 l/min
Wilhelmsen Unitor 510 Carbon Dioxide (CO2) Regulator – 0-20bar
Wilhelmsen Unitor 510 Nitrogen (N2) Regulator – 0-10bar
Wilhelmsen Unitor 510 Oxygen Acetylene Regulator 0-1.5bar
Wilhelmsen Unitor 510 Oxy Acetylene Regulator – 0-10bar
Wilhelmsen Unitor 510 Argon/CO2 Regulator – 0-35l per Min

Specifications
Burst pressure (bar)
60 bar minimum

Operating pressure (bar)
20 bar maximum

Test Pressure (bar)
40 bar

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome