Spiro/Plain Duct Inlet Straight - 315mm

Spiro/Plain Duct Inlet Straight - 315mm

Order Code: ZT5538335S

£139.99 Inc VAT (20%)


Description

Benefits

Improved Air Quality: Effectively removes harmful fumes and dust particles, creating a healthier work environment for you and your employees
Increased Productivity: A clean and breathable workspace can lead to improved focus and reduced worker fatigue
Enhanced Safety: Reduces the risk of respiratory problems associated with welding fumes and dust exposure
Compliance with Regulations: Helps you comply with workplace safety regulations regarding air quality

Nederman Spiro/Plain Duct Inlet Straight - 250mm 315mm: Breathe Easy With Efficient Fume Extraction

Upgrade your welding fume and dust extraction system with the Nederman Spiro/Plain Duct Inlet Straight. Available in 250mm and 315mm diameters, this inlet duct seamlessly integrates into your existing Nederman system, capturing harmful airborne contaminants and creating a cleaner, safer work environment.

Features
Durable Construction: Made from high-quality materials to withstand the demands of a busy welding environment
Seamless Integration: Designed specifically for Nederman spiro and plain duct systems for a perfect fit
Multiple Sizes: Available in 250mm and 315mm diameters to accommodate different extraction needs
Easy Installation: Simple to install, saving you time and ensuring optimal performance

Applications
Welding fume extraction
Dust extraction for grinding, sanding, and other processes
Ideal for capturing airborne contaminants in workshops, fabrication facilities, and industrial settings

Ordering
Part No.
Description
7946013
250mm diameter
7946014
315mm diameter

Resources
Nederman Welding Thermal Cutting Brochure
Product Page

Don't compromise your health and safety – invest in a Nederman Spiro/Plain Duct Inlet Straight today!

See full description
Specifications for Spiro/Plain Duct Inlet Straight - 315mm
  • Product Type
    Duct Inlet Straight
  • Diameter
    315mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome