1. Welding, Brazing & Soldering/
  2. Solders & Supplies/
  3. Soldering Irons & Stations
LED Halo Ring Soldering Iron, 30W

LED Halo Ring Soldering Iron, 30W


Select
Select
See all variants from
£29.99

Inc VAT (20%)


See all variants from £29.99

Description

The Weller 30W LED Halo Ring Soldering Iron offers 360 illumination of focused, bright light to aid visibility of the workpiece, ensuring high-quality solder joints. Fitted with an ergonomic moulded pencil grip that provides comfort, precision and control. Easily replace worn tips or change tip applications. An integrated safety rest holds the iron when not in use, reducing the risk of injury or damage to the workspace. Specification Voltage 230/240V Input Power 30W Max. Temperature 427C Tip Conical 0.8mm Cord Length 1.5m Weight 293g

Feature Attributes

Maximum Temperature:

427 °C

Power Source:

Corded 240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome