Inc VAT (20%)
Benefits
Reduced post-weld cleaning time and labour costs
Improved weld quality and aesthetics
Increased productivity and efficiency
Protected torch and equipment for longer lifespan
Safer work environment for welders
ESAB Aristo Anti-Spatter Fluid: Effortless Welding, Impeccable Results
Conquer weld splatter with the advanced formula of ESAB Aristo Anti-Spatter Fluid. Available in convenient 10L, 25L, and 200L sizes to suit your welding needs, Aristo empowers you to achieve cleaner welds, higher efficiency, and reduced post-weld clean-up.
Say goodbye to time-consuming splatter removal and hello to a smoother, more productive welding experience with ESAB Aristo Anti-Spatter Fluid. ESAB's proprietary formula creates a protective barrier that repels weld splatter, preventing it from adhering to your torch nozzle, tip, and surrounding surfaces.
Features
Effortless Application: ESAB's advanced formula wets surfaces beautifully, making application a breeze. No more struggling with thick, uneven coatings
Long-lasting Protection: Withstands scorching temperatures up to 200°C, ensuring your tip and nozzle stay splatter-free throughout extended welds
Fewer Post-Weld Headaches: Say goodbye to tedious cleaning! A quick swipe with a brush or a simple tap removes spatter effortlessly, saving you valuable time and energy
Safe and Eco-Friendly: Breathe easy knowing Aristo is water-based, non-flammable, non-toxic, and silicone-free. It's kind to your health and the environment
Powerful Formula: ESAB's unique blend utilises a 23.5% anti-spatter base, delivering superior protection compared to standard options
Convenient Choices: Available in 10L, 25L, and 200L to suit your preference and application needs
Product Type:
Anti-Spatter Fluid
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy