1. Welding, Brazing & Soldering/
  2. Welding Parts & Supplies/
  3. TIG Torches/
  4. TIG Torch Packages
Eco-grip Max Torch Package

Eco-grip Max Torch Package


4 Variants From
£93.99

Inc VAT (20%)

See 4 Product Variants
£93.99

Description

The Parweld Eco-Grip® TIG torch range is designed to replace the conventional WLD style torch. Ergonomic Handle - the comfortable handle design replaces the standard barrel design offering improved grip and reduces the risk of repetitive strain injury. Improved Grip - a finger location has been added to the base of the handle offering greater comfort at the bottom of the torch as well as the top. Integrated Ball Joint - improves flexibility and manoeuvrability. Also has the added benefit of protecting the cables from sharp bends and therefore extending the life of cables and hoses. Key features
Torch Heads Manufactured with high temperature resistant silicone rubber insulation. All copper components ensure cooler running temperatures and maximum current capacity.
Ball Joint Positioning of the torch is made easier by the ball joint at the rear of the handle.
Front End Consumables Extensive range available. Manufactured to the highest specifications. 100% WLD type interchangeability.
Cable Systems Air and liquid cooled cable assemblies use high temperature resistant PVC which combines flexibility and high heat and abrasion resistance. Switch leads are high flex-life copper which minimises problems and maximises torchlongevity.
Handle System Ergonomically superior with textured grips to ensure the handle remains in place with minimal grip pressure.
Parweld set out to improve the standard TIG torch, to take the existing and make it better. The result was the Eco-Grip® TIG. The ergonomic design is a step up from the standard WLD, offering increased comfort, manoeuvrability and improved grip, while maintaining simplicity and ease of use. Trigger Switches Located in a neutral finger position. Heavy duty long life encapsulated switch 3A rated.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome