1. Welding, Brazing & Soldering/
  2. Welding Parts & Supplies/
  3. TIG Torches/
  4. TIG Torch Packages
Pro-grip Max Torch Package

Pro-grip Max Torch Package


22 Variants From
£84.99

Inc VAT (20%)

Up to 5.5% off
See 22 Product Variants
£84.99

Description

The Parweld Pro-Grip Max® TIG torch range has been developed using the company’s philosophy of putting the user first. Optimal Handling - the striking handle design with improved profile offers a much more relaxed grip for the welder, reducing the risk of RSI and providing maximum comfort and manoeuvrability. Integrated Handle Grips - using the latest over moulding techniques, the handle incorporates large soft grips providing maximum security and preventing any torch movement whilst in the welders hand Key features
Torch Heads Lightweight and durable, manufactured with high temperature resistant silicone rubber insulation. Copper components ensure cooler running and maximum current capacity.
Knuckle Joint Positioning of the torch is made easier by the combination of knuckle joints and a flexible leather section that covers the first metre of the
torch immediately behind the handle.
Front End Consumables Extensive range available. Manufactured to the highest specifications.
Cable Systems Overbraid power cables guarantee performance and flexibility. Shielded switch leads for minimal interference and maximum machine protection.
Handle System Ergonomically superior with integrated dual soft grips to ensure the handle remains in place with minimal grip pressure. Every detail of the Pro-Grip Max® TIG torch has been engineered with the user in mind. We work to ensure that every aspect of the design is simple, comfortable and effective. Completely configurable, lightweight and ergonomic, the Pro-Grip Max® is leading the way in TIG welding Trigger Switches Located in a neutral finger position. Switches can be changed within 5 seconds with Plug and Play™ Technology.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome