TTS018 Standard Rigid Head TIG Torch 350DC/250AC - Water Cooled x 3.8 MTR Cable
0
1

TTS018 Standard Rigid Head TIG Torch 350DC/250AC - Water Cooled x 3.8 MTR Cable

Order Code: ZT1000664X

£59.99 Inc VAT (20%)


Description

Whether water or air cooled, all Kennedy Tig torches are lightweight and durable. They come supplied with a 12.5ft (3.8m) cable, and silicon rubber rigid or flexible head mouldings for greater heat resistance.

Specifications for TTS018 Standard Rigid Head TIG Torch 350DC/250AC - Water Cooled x 3.8 MTR Cable
  • Machine Fitting
    Power/Water 3/8in BSP
    Water out 3/8in BSP
    Gas 3/8in BSP
    3/8in BSP-25 Dinse Type Adaptor
  • Cooling Type
    Water Cooled
  • Head Type
    Standard Ridged Torch Head
  • MFR Part No.
    WP18
  • Features
    Ergonomic Lever Switch
    Silicon Rubber head Mouldings for greater Heat Resistance
    Light Weight and Durable
    Power Adaptor Supplied
    Quaiitiy Fitted Zipper Cover
  • Cable Length
    3.8m
  • Amperage Rating
    DC-350A
    AC-250A
  • Includes
    Long Back Cap 57Y02
    Standard Ceramic 10N48(no.6)
    2.4mm Collet 10N24
    2.4mm Collet Body 10N32
    Short Back Cap 57Y04

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome