Leopard Synergic MIG 170A

Leopard Synergic MIG 170A

Order Code: ZT1188752X

£429.99 Inc VAT (20%)


Description

Easy setup and usage in the use of various types of materials (steel, stainless steel, aluminium) and in all possible applications, from maintenance to installation works. Fit for NO GAS/Flux welding, it can be transformed into Mig-Mag with the optional Gas Connection kit (KEN8852400K).

• Capable of welding up to 8mm material.
• Capable of using 0.6 - 0.9mm wires including flux cored.
• Polarity reversal for GAS Mig-Mag/Brazing welding
• Compact & light
• Microprocessor controlled
• Easy to use & excellent results
• Gas / Gasless and Brazing capabilities
• Generator safe
• Thermal overload switch

See full description
Specifications for Leopard Synergic MIG 170A
  • Wire Feeder
    Single Drive Roller System
  • Wire Sizes
    Stainless to 0.8mm
    Aluminium 0.8 to 1.0mm
    Flux cored 0.9 to 1.2mm
    Brazing Wire to 0.8mm
    Steel 0.6 to 0.8mm
  • Welding Current Range
    20 to 170A
  • Input Voltage
    230V
  • Reel Size
    200mm /5kg
  • Duty Cycle
    80A @ 20%
    140A @ 20%
  • Includes
    2.5m Mig Torch
    Work Return
  • Connector Type
    Hard Wired
  • Ingress Protection Rating (IP Rating)
    IP23
  • MFR Part No.
    Leopard
  • Mains Fuse
    16A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome