Quantity | Price | Discount |
---|---|---|
1 - 4 | £11.99 | 0% |
5 - 9 | £11.39 | 5% |
10 - 19 | £10.79 | 10% |
20 + | £10.19 | 15% |
Benefits
Enhanced Flame Control: Achieve the perfect balance between oxygen and fuel gas for a clean, concentrated flame
Improved Weld Quality: Produce superior welds with better penetration and minimal distortion
Increased Efficiency: Optimise your welding process by reducing rework and wasted materials
Cost-Effective: Durable construction ensures long-lasting performance, minimising replacement costs
Take Your Oxy-Acetylene Welding to the Next Level with EWS Type 5 Swaged Welding Nozzles
Achieve precise flame control and flawless welds with EWS Type 5 Swaged Welding Nozzles, the industry standard for oxy-acetylene torches. These high-performance nozzles are designed to deliver optimal gas mixing and heat concentration, ensuring you can weld a variety of materials with superior accuracy and efficiency.
Features
Heavy-duty construction: Crafted from durable copper for exceptional heat resistance and long-lasting performance
Seamless Swaging: Securely attaches to your Type 5 torch shank and mixer for a leak-free connection
Variety of Sizes (No. 1 - No. 25) : Choose the perfect nozzle size for your specific welding application, ensuring optimal flame characteristics for material thickness from thin sheet metal to heavy plate
Applications
Sheet metal welding: Achieve clean, precise welds on thin materials
Pipe welding: Create strong, reliable welds on pipes of various diameters
Fabrication: Weld components with confidence for a wide range of metalwork projects
Repair and restoration: Restore and repair metal objects with a controlled and focused flame
Don't settle for just any welding nozzle. Upgrade your oxy-acetylene torch with EWS Type 5 Swaged Welding Nozzles and experience the difference unmatched quality and performance can make in your welds.
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy