Inc VAT (20%)
Key Features:
• Adult (Unisex)
• One Size 127cm x 127cm
• Heavy Blend Fleece Stadium Blanket
• Cotton Products From Gildan Support More Sustainable And Ethical Cotton Farming.
• Yarn Count 20/1
• 50% Cotton 50% Polyester
• 271gsm
• Proud Member Of The US Cotton Trust Protocol (USCTP) .
• Fair Labour, WRAP, Sedex, OEKOTEX 100
• Blanket
• Heavy Blend Features Air Combed MVS Yarn For Reduced Pilling, And An Extensive Colour Palette.
• 2 End Midweight Fleece Fabric
• Hemmed Sides All Around
• Tear Away Label
Size:
One Size
Product Type:
Fleece Blanket
Sustainability:
US Trust Protocol
Gender:
Unisex
Fabric Composition:
50% Cotton, 50% Polyester
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy