Inc VAT (20%)
The flame retardant PVC curtains deliver protection against fire when welding. Available in two colours and sizes, they are the cost effective and simple way to ensure the safety of yourself, other personnel and your surroundings. For use with a welding curtain frame (sold separately).
Features and Benefits
• Manufactured from PVC for product durability and resilience
• Available in varying sizes and colours to suit your needs
• Simple yet effective way of protecting yourself and others when welding
Typical Applications
• Welding
Standards
• Conform to EN1598
Notes
• Images are for illustration purposes only
Product Type:
Welding Curtain
Product Material:
PVC
Material Thickness:
0.3 mm
Material Weight:
300 g/m²
Height:
1800 mm
Standards Met:
EN1598
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy