1. Abrasives/
  2. Sanding Abrasives/
  3. Abrasive Rolls & Strips
50mm R222 Aluminium Oxide Rolls

50mm R222 Aluminium Oxide Rolls


8 Variants From
£39.99

Inc VAT (20%)

See 8 Product Variants
£39.99

Description

50mm x 25m Rolls, with a durable aluminum oxide abrasive.

Features and Benefits
• In a useful dispensing pack with a perforated edge to facilitate cutting to required size
• High quality aluminium oxide rolls are ideal for a range of hand-sanding jobs where greater flexibility is required

Typical Applications
• Perfect for a wide range of hand sanding jobs

See full description

Feature Attributes

Overall Width:

50 mm

Abrasive Material:

Aluminium Oxide

Overall Length:

25 m

Width:

50 mm

Length:

25 m

Series:

R222

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome