Cubitron II 737U Sanding Sheet Roll 737U 70MM x 8 M 40+ 34440

Cubitron II 737U Sanding Sheet Roll 737U 70MM x 8 M 40+ 34440

Order Code: ZT5131897SCopy

£59.99each Inc VAT (20%)
£299.95 minimum order value

Minimum order quantity: 5.

Description

Features 3M� Precision-Shaped Grain, triangular-shaped grains that cut at least 30% faster and last at least 30% longer than other conventional ceramic abrasives
Clean Sanding multi-hole pattern delivers excellent dust extraction
3M� Hookit� hook-and-loop style abrasive attaches firmly, removes quickly for fast change-out
Kiss-cut scoring technology allows for use in multiple sheet lengths
Sharper cutting surface means less pressure is required
Grains are electrostatically oriented on abrasive surface for efficient cut


Suggested Applications

See full description
Specifications for Cubitron II 737U Sanding Sheet Roll 737U 70MM x 8 M 40+ 34440
  • Application
    Sanding
  • Length
    8m
  • Width
    70mm
  • Abrasive Material
    Ceramic
  • Product Type
    Sanding Sheet Roll

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome