9pc Detail Sander - 90mm Sanding Sheet Set - SMTA10

9pc Detail Sander - 90mm Sanding Sheet Set - SMTA10

Order Code: ZT3108945SCopy

£4.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.690%
10 +£4.465%


Description

9-Piece Sanding Set for Model No. CP108VDSBO and other compatible multi-tools. Hook-and-Loop backed for fast and easy changes during use. Featuring multiple grit sizes to finish off most sanding jobs.
• 9-PIECE SANDING SET - For Model No. CP108VDSBO and other compatible sanders.
• FEATURING - Multiple grit sizes to finish off most sanding jobs.
• INCLUDES - Three of each 60, 120 and 240Grit paper.
• HOOK-AND-LOOP - Backed for fast and easy changes during use.
• OVERALL SIZE - 150 x 150 x 100mm.

See full description
Specifications for 9pc Detail Sander - 90mm Sanding Sheet Set - SMTA10
  • Disc Diameter
    150 x 150 x 100mm
  • Pack Quantity
    9
  • MFR Part No.
    SMTA10
  • Grit
    60, 120, 240

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome