1. Abrasives/
  2. Sanding Abrasives/
  3. Abrasive Sheets
Glass Paper Sheets Pk 50
0
1

Glass Paper Sheets Pk 50


7 Variants From
£0.06

Inc VAT (20%)

See 7 Product Variants
£0.06

Description

230mm x 280mm (9" x 11" ) Glass Paper Sheets.

Features and Benefits
• High quality aluminum oxide abrasive
• Available in multiple grades to suit any task
• High strength paper backing

Typical Applications
• Suitable for joinery and general woodworking use
• Ideal for surface preparation prior to painting

Notes
• Packs of 25

See full description

Feature Attributes

Backing Material:

Paper

Overall Width:

230 mm

Overall Length:

280 mm

Abrasive Material:

Aluminium Oxide

Length:

280 mm

Width:

230 mm

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome