Non-Woven Abrasive Roll

Non-Woven Abrasive Roll


£25.99 Inc VAT (20%)
Up to 7.5% off

See all variants from £25.99

Description

Bibielle's non-woven abrasive material is composed of abrasive materials fused to a three-dimensional support of nylon filaments. This abrasive material comes in economy rolls so they can be cut to the length required and minimise wastage.

Features and Benefits
• Non-woven abrasive material is distributed evenly to provide flat finishing action whilst in use
• Comes in economy rolls so they can be cut to size and minimise waste

See full description

Feature Attributes

Length:
10 m
Product Reviews -
a year ago by Paul
Used mainly for cleaning metal, but also has been used on wood as well. A good basic starter cleaning pad.

a year ago by Paul
Medium abrasive roll, used for cleaning metal parts, mainly alloy. Works well, especially with a paste.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome