Pack of 10 P240 Grit Hook and Loop Delta Sanding Sheets

Pack of 10 P240 Grit Hook and Loop Delta Sanding Sheets

Order Code: ZT3521861S

£2.19 Inc VAT (20%)
£2.5915% off
QuantityPriceDiscount
1 - 19£2.190%
20 - 49£2.104%
50 - 99£2.018%
100 +£1.9312%


Description

FITS ALL UNIVERSAL SANDERS: This pack of 10 hook and loop delta sanding sheets can be used with Amtech's V6115 3-in-1 sander and other universal sanders with the same hole pattern. MANY APPLICATIONS: The sanding sheets are ideal for smoothing, polishing and cleaning a wide range of surfaces, including wood, plastic and or metal. They can also be used to roughen surfaces in preparation for finishing. P240 GRIT: The sheets are P240 grit. SIZE: 150mm x 150mm x 100mm. Kit contents: 10pcs HOOK AND LOOP DELTA SANDING SHEET (P240 GRIT) (150X150X100MM)

See full description
Specifications for Pack of 10 P240 Grit Hook and Loop Delta Sanding Sheets
  • Applications
    Cleaning
    Polishing
  • Grit
    P240
  • Product Type
    Delta Sanding Sheets
  • Size
    150 x 150 x 100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome