Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Sanding Abrasives
Abrasive Sheets
RB3 Heavy Duty Scouring Pad 158X224MM (PK-10)
Order Code:
ZT1096114S
£10.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
10.99
https://www.zoro.co.uk/shop/abrasives/abrasive-sheets/rb3-heavy-duty-scouring-pad-158x224mm-pk-10/p/ZT1096114S
Add to quotation
Schedule an order and save 5%
View all Abrasive Sheets
Description
Description unavailable
Tags:
#ReducedPrice
Specifications
Specifications for RB3 Heavy Duty Scouring Pad 158X224MM (PK-10)
Pad Type
Non-Woven Hand Pads
MFR Part No.
7000097803
Length
224mm
Width
158mm
Colour
Green
Abrasive Material
Non Abrasive
Grade
Non-Abrasive
Model Number
RB3
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome