WS Flex 16 Silicon Carbide Wet and Dry Paper Sheets

WS Flex 16 Silicon Carbide Wet and Dry Paper Sheets


Select
£0.63 Inc VAT (20%)


See all variants from £0.63

Description

Light and waterproof silicon carbide abrasive paper.

Features and Benefits
• High flexible, waterproof Latex paper
• Can be used wet or dry

Applications
• Application in the automotive industry and vehicle manufacturing
• Sanding of primer, filler, and lacquers
• Lacquer sanding in the furniture, and musical instruments industry

See full description

Feature Attributes

Backing Material:
Paper
Abrasive Material:
Silicon Carbide
Type:
Coated Wet/Dry Sheets
Length:
280 mm
Series:
WS FLEX
Width:
230 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome